Parting and Grooving Insert, Top Notch, NG, 0.0100 in, Carbide

  • Mfr # 913-000-318

  • Zoro # G9225833


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
3
Grade
UD51
Corner Radius
0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-318
Zoro #
G9225833
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0100 in
Width
0.062 in
Insert Seat Size
3
Insert Thickness
0.344"
Max. Grooving Width
0.0620 in
Thickness
0.1950 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-3R W.062
Non Ferrous (N) Compatibility
No
Coating
Tin
For Use With
NEL3
Style
NG
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Top Notch Clamp
Hardened (H) Compatibility
No
ANSI Number
NG-3R W.062
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
1
Stainless (M) Compatibility
Yes
Application
General Purpose
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Code
NG-3R W.062
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, S
Hole Type
No Hole
Material - Machining
Carbide
Clearance Angle
3 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Insert Holding Type
Top Clamp
Cutting Application
Grooving
Manufacturer Grade
UD51

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0620 in, ANSI Code NG-3R W.062, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.