Parting and Grooving Insert, Top Notch, NG, 0.0100 in, Carbide

  • Mfr # 913-000-324

  • Zoro # G9225894


product price: $51.09
/ea
Sold in multiples of 10 for $510.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
4
Grade
UD51
Corner Radius
0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-324
Zoro #
G9225894
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
4
Corner Radius
0.0100 in
Width
0.125 in
Insert Seat Size
4
Insert Thickness
0.453"
Thickness
0.2550 in
Max. Grooving Width
1/8 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-4R W.125
Super Alloy (S) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
No
Style
NG
Mounting Style
Top Notch Clamp
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
For Use With
NEL4
ANSI Number
NG-4R W.125
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
1
Application
General Purpose
Non Ferrous (N) Compatibility
No
ANSI Code
NG-4R W.125
Insert Holding Type
Top Clamp
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
3 Degrees
Cutting Application
Grooving
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, M, S
Manufacturer Grade
UD51
Hole Type
No Hole

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NG-4R W.125, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.