Parting and Grooving Insert, Top Notch, NG, 0.0250 in, Carbide

  • Mfr # 913-000-322

  • Zoro # G9225876


product price: $50.29
/ea
Sold in multiples of 10 for $502.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
4
Grade
UD51
Corner Radius
0.0250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-322
Zoro #
G9225876
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
4
Corner Radius
0.0250 in
Insert Seat Size
4
Width
0.189 in
Insert Thickness
0.453"
Max. Grooving Width
0.1890 in
Thickness
0.2550 in
Cutting Height
0.4530 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-4L W.189
Stainless (M) Compatibility
Yes
Style
NG
For Use With
NER4
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top Notch Clamp
Cutting Direction
Left Hand
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
NG-4L W.189
Steel (P) Compatibility
Yes
No. of Edges
1
Coating
Tin
Hardened (H) Compatibility
No
Application
General Purpose
Cast Iron (K) Compatibility
No
ANSI Code
NG-4L W.189
Manufacturer Grade
UD51
Cutting Application
Grooving
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Hole Type
No Hole
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Clearance Angle
3 Degrees
Insert Holding Type
Top Clamp

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1890 in, ANSI Code NG-4L W.189, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.