Parting and Grooving Insert, Top Notch, NG, 0.0350 in, Carbide

  • Mfr # 913-000-330

  • Zoro # G9225955


product price: $55.29
/ea
Sold in multiples of 10 for $552.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
6
Grade
UD51
Corner Radius
0.0350 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-330
Zoro #
G9225955
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
6
Corner Radius
0.0350 in
Width
0.375 in
Insert Seat Size
6
Insert Thickness
0.453"
Cutting Height
0.4530 in
Max. Grooving Width
3/8 in
Thickness
0.3830 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-6R W.375
Hardened (H) Compatibility
No
ANSI Number
NG-6R W.375
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top Notch Clamp
Style
NG
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Application
General Purpose
For Use With
NEL6
No. of Edges
1
Coating
Tin
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
P
Hole Type
No Hole
ANSI Code
NG-6R W.375
Clearance Angle
3 Degrees
Cutting Application
Grooving
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Insert Holding Type
Top Clamp
Secondary Material Application ISO Code
K, M, S
Material - Machining
Carbide
Manufacturer Grade
UD51
Primary Material Application
Steel

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3/8 in, ANSI Code NG-6R W.375, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.