Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, V85, 0.0080 in, Carbide

  • Mfr # 913-000-528

  • Zoro # G9226296


product price: $30.69
/ea
Sold in multiples of 10 for $306.90

Key Features

Insert Style
V85
Grade
UD51
Corner Radius
0.0080 in
Insert Material
Carbide
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-528
Zoro #
G9226296
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0080 in
Width
0.312 in
Insert Thickness
0.312"
Max. Grooving Width
5/16 in
Overall Length
1 in
Reference Length
1 in
Thickness
5/16 in

Details

Item
Parting and Grooving Insert
Insert Style
V85
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
V85-NV
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
V-Bottom Clamp
Coating
Tin
For Use With
VE84R/L
Super Alloy (S) Compatibility
No
Style
V85
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Application
General Purpose
No. of Edges
2
Cutting Direction
Right Hand
ANSI Number
V85-NV
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Insert Holding Type
Clamp
Cutting Application
Grooving
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
V85-NV
Hole Type
No Hole
Manufacturer Grade
UD51

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 5/16 in, ANSI Code V85-NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.