Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SCMT, 1, Carbide

  • Mfr # 913-000-377

  • Zoro # G1962978


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-377
Zoro #
G1962978
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Style
SCMT
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Application
Finishing
ANSI Number
SCMT 21.51 UD21
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
Super Alloy (S) Compatibility
No
For Use With
SSKCR2
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Chip-Breaker Code
LX6
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron
Cutting Application
Boring, Turning
Finish - Machining
TiAlN
Manufacturer Grade
UD21
Material - Machining
Carbide
Shape
Square
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
ANSI Code
SCMT21.51
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.