Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SCMT, 1, Carbide

  • Mfr # 913-000-379

  • Zoro # G2783177


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-379
Zoro #
G2783177
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Mounting Style
Screw Lock
Relief Angle
7 Degrees
No. of Edges
4
Super Alloy (S) Compatibility
No
Application
Finishing
Non Ferrous (N) Compatibility
No
For Use With
SSKCR2
Style
SCMT
ANSI Number
SCMT 21.51 UD51
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
4
Shape
Square
Secondary Material Application ISO Code
K, M, S
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Chip-Breaker Code
LX6
Manufacturer Grade
UD51
Finish - Machining
TiN
Clearance Angle
7 Degrees
Coating Process
CVD
Cutting Application
Boring, Turning
Included Angle
90 Degrees
ANSI Code
SCMT21.51
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Primary Material Application
Steel

Description

Square Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.