Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SCMT, 1, Carbide

  • Mfr # 913-000-380

  • Zoro # G9675416


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-380
Zoro #
G9675416
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Application
Finishing
ANSI Number
SCMT 21.51 UD52
For Use With
SSKCR2
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiAlN
Style
SCMT
Mounting Style
Screw Lock
Shape
Square
Manufacturer Grade
UD52
Chip-Breaker Code
LX6
Cutting Application
Boring, Turning
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Primary Material Application ISO Code
P, S
Secondary Material Application ISO Code
M
Included Angle
90 Degrees
ANSI Code
SCMT21.51
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.