Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SCMW, 1, Carbide

  • Mfr # 913-000-393

  • Zoro # G2783107


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-393
Zoro #
G2783107
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Stainless (M) Compatibility
No
Mounting Style
Screw Lock
No. of Edges
4
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
SSKCR2
Coating
Uncoated
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Application
Finishing
ANSI Number
SCMW 21.51 UD2
Non Ferrous (N) Compatibility
Yes
Style
SCMW
Hardened (H) Compatibility
No
ANSI Code
SCMW21.51
Primary Material Application
All Materials
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron, Ferrous Material
Measurement System
Fractional Inch
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, N
Shape
Square
Insert Holding Type
ISO Countersink Hole
Number of Cutting Edges
4
Manufacturer Grade
UD2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)

Description

Square Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.