Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SCMW, 1, Carbide

  • Mfr # 913-000-394

  • Zoro # G2783098


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-394
Zoro #
G2783098
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Insert Thickness
0.094"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Relief Angle
7 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Application
Finishing
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Coating
TiAlN
ANSI Number
SCMW 21.51 UD21
For Use With
SSKCR2
Non Ferrous (N) Compatibility
No
Style
SCMW
Mounting Style
Screw Lock
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Primary Material Application
Cast Iron
ANSI Code
SCMW21.51
Measurement System
Fractional Inch
Number of Cutting Edges
4
Finish - Machining
TiAlN
Included Angle
90 Degrees
Shape
Square
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
Manufacturer Grade
UD21
Secondary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Insert Holding Type
ISO Countersink Hole
Material - Machining
Carbide
Cutting Application
Boring, Turning

Description

Square Turning Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.