Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SCMW, 1, Carbide

  • Mfr # 913-000-395

  • Zoro # G2783089


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-395
Zoro #
G2783089
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD22
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
SSKCR2
Coating
Tin
Style
SCMW
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
Yes
ANSI Number
SCMW 21.51 UD22
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Application
Finishing
No. of Edges
4
Primary Material Application ISO Code
K
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Cutting Application
Boring, Turning
ANSI Code
SCMW21.51
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
UD22
Number of Cutting Edges
4
Shape
Square
Secondary Material Application ISO Code
S
Clearance Angle
7 Degrees
Included Angle
90 Degrees
Insert Holding Type
ISO Countersink Hole
Material - Machining
Carbide

Description

Square Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.