Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SCMW, 1, Carbide

  • Mfr # 913-000-396

  • Zoro # G2783070


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-396
Zoro #
G2783070
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Cutting Direction
Neutral
Style
SCMW
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
For Use With
SSKCR2
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
No. of Edges
4
Application
Finishing
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SCMW 21.51 UD51
Coating Process
CVD
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Included Angle
90 Degrees
Insert Holding Type
ISO Countersink Hole
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
Steel
ANSI Code
SCMW21.51
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Manufacturer Grade
UD51
Shape
Square

Description

Square Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.