Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCGX, 1, Carbide

  • Mfr # 913-000-375

  • Zoro # G1962996


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SCGX
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-375
Zoro #
G1962996
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.156"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Coating
Uncoated
Hardened (H) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Application
Finishing
ANSI Number
SCGX 32.51 UD1
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Style
SCGX
Cutting Direction
Neutral
For Use With
SSKCR3
Relief Angle
7 Degrees
Mounting Style
Screw Lock
Shape
Square
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Chip-Breaker Code
ZN1
Manufacturer Grade
UD1
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Screw
Cutting Application
Boring, Turning
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Steel
Number of Cutting Edges
4
ANSI Code
SCG32.51
Secondary Material Application ISO Code
M
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.