Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCGX, 2, Carbide

  • Mfr # 913-000-376

  • Zoro # G1962987


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SCGX
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-376
Zoro #
G1962987
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T308
Super Alloy (S) Compatibility
No
For Use With
SSKCR3
Steel (P) Compatibility
No
ANSI Number
SCGX 32.52 UD1
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
Uncoated
Style
SCGX
Stainless (M) Compatibility
No
Application
Finishing
Cutting Direction
Neutral
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
No. of Edges
4
Relief Angle
7 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Shape
Square
ANSI Code
SCG32.52
Measurement System
Fractional Inch
Manufacturer Grade
UD1
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
ZN1
Clearance Angle
7 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.