Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCGX, .5, Carbide

  • Mfr # 913-000-374

  • Zoro # G1962357


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SCGX
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-374
Zoro #
G1962357
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
.5
Insert Thickness
0.156"
Nose Radius
0.008"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
No. of Edges
4
Stainless (M) Compatibility
No
For Use With
Mfr. No. SSKCR3
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Application
Finishing
Steel (P) Compatibility
No
Style
SCGX
Coating
Uncoated
Relief Angle
7 Degrees
ANSI Number
SCGX 32.50.5 UD1
Hardened (H) Compatibility
No
ANSI Code
SCG32.50.5
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Chip-Breaker Code
ZN1
Shape
Square
Manufacturer Grade
UD1
Measurement System
Fractional Inch
Insert Holding Type
Screw
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Included Angle
90 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4

Description

Square Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.