Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 913-000-384

  • Zoro # G2783140


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-384
Zoro #
G2783140
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
No. of Edges
4
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Style
SCMT
ANSI Number
SCMT 32.51 UD52
Coating
TiAlN
Hardened (H) Compatibility
No
Application
Finishing
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
SSKCR3
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Primary Material Application
Nickel, Steel, Titanium
ANSI Code
SCMT32.51
Number of Cutting Edges
4
Chip-Breaker Code
ZX3
Secondary Material Application
Stainless Steel
Shape
Square
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P, S
Manufacturer Grade
UD52
Cutting Application
Boring, Turning
Insert Holding Type
Countersink Hole
Secondary Material Application ISO Code
M
Finish - Machining
TiAlN
Included Angle
90 Degrees

Description

Square Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.