Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 913-000-385

  • Zoro # G2783131


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-385
Zoro #
G2783131
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD22
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T308
Coating
Tin
Application
Finishing
Non Ferrous (N) Compatibility
No
For Use With
SSKCR3
No. of Edges
4
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Cutting Direction
Neutral
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Style
SCMT
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SCMT 32.52 UD22
Steel (P) Compatibility
No
Shape
Square
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
UD22
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Cutting Application
Boring, Turning
Chip-Breaker Code
LX6
Included Angle
90 Degrees
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Finish - Machining
TiN
Number of Cutting Edges
4
ANSI Code
SCMT32.52

Description

Square Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.