Shop ULTRA-DEX USA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 913-000-387
  • Zoro # G2783125

product price: 
$
13.99
/ea

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
913-000-387
Zoro #
G2783125
UPC #
-
Country of Origin
China
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T308
Application
Finishing
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Relief Angle
7 Degrees
Style
SCMT
For Use With
SSKCR3
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
ANSI Number
SCMT 32.52 UD51
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Cutting Application
Boring, Turning
Finish - Machining
TiN
Shape
Square
Secondary Material Application ISO Code
K, M, S
Clearance Angle
7 Degrees
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Code
ZX3
Included Angle
90 Degrees
Manufacturer Grade
UD51
Coating Process
CVD
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
ANSI Code
SCMT32.52
Number of Cutting Edges
4
Measurement System
Fractional Inch

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.