Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # 913-000-389

  • Zoro # G1962969


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-389
Zoro #
G1962969
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.188"
Nose Radius
0.015"
Mounting Hole Dia.
0.219"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
120404
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Application
Finishing
Coating
Tin
Non Ferrous (N) Compatibility
No
For Use With
SSKCR4
Style
SCMT
Mounting Style
Screw Lock
No. of Edges
4
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
SCMT 431 UD51
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Secondary Material Application ISO Code
K, M, S
Cutting Application
Boring, Turning
Shape
Square
Primary Material Application ISO Code
P
ANSI Code
SCMT431
Number of Cutting Edges
4
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Code
ZX3
Primary Material Application
Steel
Finish - Machining
TiN
Included Angle
90 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
UD51
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.