Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # 913-000-390

  • Zoro # G1962950


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-390
Zoro #
G1962950
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.219"
Nose Radius
0.015"
Insert Thickness
0.188"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
120404
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Style
SCMT
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT 431 UD52
For Use With
SSKCR4
Coating
TiAlN
No. of Edges
4
Stainless (M) Compatibility
Yes
Application
Finishing
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
UD52
Shape
Square
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
SCMT431
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Included Angle
90 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
P, S
Chip-Breaker Code
ZX3
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.