Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 913-000-391

  • Zoro # G1962941


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-391
Zoro #
G1962941
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.188"
Mounting Hole Dia.
0.219"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
120408
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
Steel (P) Compatibility
Yes
Style
SCMT
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Application
Finishing
Super Alloy (S) Compatibility
No
For Use With
SSKCR4
Hardened (H) Compatibility
No
ANSI Number
SCMT 432 UD51
No. of Edges
4
Coating
Tin
Stainless (M) Compatibility
Yes
Clearance Angle
7 Degrees
Primary Material Application
Steel
Chip-Breaker Code
ZX3
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Shape
Square
Coating Process
CVD
Number of Cutting Edges
4
Finish - Machining
TiN
Secondary Material Application ISO Code
K, M, S
Included Angle
90 Degrees
ANSI Code
SCMT432
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.