Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 913-000-392

  • Zoro # G1962935


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-392
Zoro #
G1962935
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.219"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
120408
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
SSKCR4
Coating
TiAlN
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Lock
Cutting Direction
Neutral
ANSI Number
SCMT 432 UD52
Cast Iron (K) Compatibility
No
Application
Finishing
Style
SCMT
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN
Included Angle
90 Degrees
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Shape
Square
Primary Material Application ISO Code
P, S
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
ZX3
ANSI Code
SCMT432
Cutting Application
Boring, Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Manufacturer Grade
UD52
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.