Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # 913-000-400

  • Zoro # G2783046


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-400
Zoro #
G2783046
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.188"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120404
ANSI Number
SNMG 431 UD52
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Application
Roughing
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
For Use With
MSKNR/L4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Style
SNMG
Coating
TiAlN
Mounting Style
Clamp and Lock Pin
Finish - Machining
TiAlN
Manufacturer Grade
UD52
Primary Material Application
Nickel, Steel, Titanium
Clearance Angle
0 Degrees
Shape
Square
Chip-Breaker Code
ZP1
ANSI Code
SNMG431
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees
Material - Machining
Carbide
Cutting Application
Boring, Turning
Number of Cutting Edges
4
Primary Material Application ISO Code
P, S
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.