Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # 913-000-401

  • Zoro # G2782599


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
120404
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-401
Zoro #
G2782599
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
120404
Corner Radius
1
Insert Thickness
0.188"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120404
No. of Edges
4
Style
SNMG
Cast Iron (K) Compatibility
Yes
Application
Roughing
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Super Alloy (S) Compatibility
No
ANSI Number
SNMG 431 UD21
Coating
Tin
Relief Angle
0 Degrees
For Use With
Mfr. No. MSKNR/L4
Mounting Style
Clamp and Lock Pin
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
SNMG431
Primary Material Application ISO Code
K
Shape
Square
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Chip-Breaker Code
ZX2
Clearance Angle
0 Degrees
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning

Description

Square Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.