Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 913-000-404

  • Zoro # G2783019


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-404
Zoro #
G2783019
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120408
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Application
Roughing
ANSI Number
SNMG 432 UD52
Mounting Style
Clamp and Lock Pin
No. of Edges
4
For Use With
MSKNR/L4
Hardened (H) Compatibility
No
Style
SNMG
Super Alloy (S) Compatibility
No
Coating
TiAlN
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Shape
Square
Included Angle
90 Degrees
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
ANSI Code
SNMG432
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Secondary Material Application
Stainless Steel
Chip-Breaker Code
ZP1
Manufacturer Grade
UD52
Material - Machining
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.