Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 913-000-405

  • Zoro # G2783037


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-405
Zoro #
G2783037
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120408
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Cutting Direction
Neutral
Style
SNMG
Super Alloy (S) Compatibility
No
Application
Roughing
For Use With
MSKNR/L4
Stainless (M) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Hardened (H) Compatibility
No
ANSI Number
SNMG 432 UD21
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
No
Coating
TiAlN
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
ANSI Code
SNMG432
Primary Material Application
Cast Iron
Shape
Square
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Chip-Breaker Code
ZX2
Clearance Angle
0 Degrees
Manufacturer Grade
UD21
Cutting Application
Boring, Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Primary Material Application ISO Code
K

Description

Square Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.