Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 2, Carbide

  • Mfr # 913-000-406

  • Zoro # G9675407


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-406
Zoro #
G9675407
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Nose Radius
0.031"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150608
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Steel (P) Compatibility
Yes
ANSI Number
SNMG 542 UD51
Coating
Tin
For Use With
MSKNR/L5
Relief Angle
0 Degrees
Mounting Style
Clamp and Lock Pin
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Application
Roughing
Style
SNMG
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
ANSI Code
SNMG542
Coating Process
CVD
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiN
Number of Cutting Edges
4
Chip-Breaker Code
ZP1
Shape
Square
Clearance Angle
0 Degrees
Manufacturer Grade
UD51
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
Primary Material Application
Steel
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 5/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.