Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 913-000-408

  • Zoro # G9675373


product price: $19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-408
Zoro #
G9675373
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.046"
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150612
Coating
Tin
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Style
SNMG
For Use With
MSKNR/L5
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG 543 UD51
Relief Angle
0 Degrees
No. of Edges
4
Application
Roughing
Stainless (M) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Primary Material Application
Steel
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Measurement System
Fractional Inch
Chip-Breaker Code
ZP1
ANSI Code
SNMG543
Number of Cutting Edges
4
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Shape
Square
Coating Process
CVD
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 5/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.