Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 913-000-410

  • Zoro # G9675382


product price: $19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-410
Zoro #
G9675382
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Nose Radius
0.046"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150612
Relief Angle
0 Degrees
ANSI Number
SNMG 543 UD21
Stainless (M) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Coating
TiAlN
Hardened (H) Compatibility
No
No. of Edges
4
Application
Roughing
Cutting Direction
Neutral
Steel (P) Compatibility
No
Style
SNMG
Cast Iron (K) Compatibility
Yes
For Use With
MSKNR/L5
Finish - Machining
TiAlN
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
ANSI Code
SNMG543
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Code
ZX2
Included Angle
90 Degrees
Manufacturer Grade
UD21
Primary Material Application ISO Code
K
Shape
Square
Secondary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 5/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.