Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 913-000-411

  • Zoro # G9226025


product price: $25.49
/ea
Sold in multiples of 10 for $254.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-411
Zoro #
G9226025
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Nose Radius
0.046"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190612
No. of Edges
4
For Use With
MSKNR/L6
Coating
TiAlN
Stainless (M) Compatibility
Yes
ANSI Number
SNMG 643 UD21
Mounting Style
Clamp and Lock Pin
Application
Roughing
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Steel (P) Compatibility
No
Style
SNMG
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Boring, Turning
Material - Machining
Carbide
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
ANSI Code
SNMG643
Secondary Material Application
Stainless Steel
Manufacturer Grade
UD21
Included Angle
90 Degrees
Shape
Square
Primary Material Application ISO Code
K
Chip-Breaker Code
ZK1
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 3/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.