Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 913-000-412

  • Zoro # G9226034


product price: $25.49
/ea
Sold in multiples of 10 for $254.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-412
Zoro #
G9226034
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190612
ANSI Number
SNMG 643 UD51
Application
Roughing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Mounting Style
Clamp and Lock Pin
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Style
SNMG
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
MSKNR/L6
Number of Cutting Edges
4
Shape
Square
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
ANSI Code
SNMG643
Coating Process
CVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
ZP1
Included Angle
90 Degrees
Finish - Machining
TiN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.