Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 913-000-413

  • Zoro # G9226043


product price: $25.49
/ea
Sold in multiples of 10 for $254.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-413
Zoro #
G9226043
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Nose Radius
0.046"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190612
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Application
Roughing
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
SNMG 643 UD52
For Use With
MSKNR/L6
Steel (P) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Non Ferrous (N) Compatibility
No
No. of Edges
4
Style
SNMG
Coating
TiAlN
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Finish - Machining
TiAlN
Chip-Breaker Code
ZP1
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Shape
Square
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel
ANSI Code
SNMG643
Material - Machining
Carbide
Manufacturer Grade
UD52
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P, S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.