Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 913-000-414

  • Zoro # G9226052


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-414
Zoro #
G9226052
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.312"
Nose Radius
0.062"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190616
No. of Edges
4
Super Alloy (S) Compatibility
No
Style
SNMG
For Use With
MSKNR/L6
Mounting Style
Clamp and Lock Pin
Application
Roughing
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SNMG 644 UD21
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
ANSI Code
SNMG644
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Square
Manufacturer Grade
UD21
Primary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Chip-Breaker Code
ZK1
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Included Angle
90 Degrees
Finish - Machining
TiAlN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 3/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.