Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 913-000-416

  • Zoro # G9226077


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-416
Zoro #
G9226077
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.062"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
190616
Stainless (M) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Hardened (H) Compatibility
No
Application
Roughing
Relief Angle
0 Degrees
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
For Use With
MSKNR/L6
ANSI Number
SNMG 644 UD52
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Style
SNMG
Cutting Direction
Neutral
Finish - Machining
TiAlN
Manufacturer Grade
UD52
Clearance Angle
0 Degrees
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Chip-Breaker Code
ZP1
Measurement System
Fractional Inch
Shape
Square
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
ANSI Code
SNMG644
Primary Material Application ISO Code
P, S
Number of Cutting Edges
4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.