Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Top Notch, NTP, 0.0050 in, Carbide

  • Mfr # 913-000-334

  • Zoro # G9225982


product price: $35.79
/ea
Sold in multiples of 10 for $357.90

Key Features

Insert Shape
Top Notch
Insert Style
NTP
Insert Size
3
Grade
UD51
Corner Radius
0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-334
Zoro #
G9225982
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0050 in
Insert Thickness
0.344"
Insert Length
13/32 in
Cutting Height
0.3440 in

Details

Item
Threading Insert
Insert Shape
Top Notch
Insert Style
NTP
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NTP-3R
No. of Edges
1
ANSI Number
NTP-3R
Coating
TiN
Super Alloy (S) Compatibility
No
Style
NTP
Mounting Style
Top Notch Clamp
Steel (P) Compatibility
Yes
For Use With
NEL3
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Material - Machining
Carbide
Clearance Angle
5 Degrees
Hole Type
No Hole
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Cutting Application
Threading
Min. Thread per Inch
5
Max. Thread Pitch
12
Product Family
Top Notch
Primary Material Application
Steel
Threading Location
Internal
Insert Holding Type
Top Clamp
Thread Direction
Right Hand
Included Angle
60 Degrees
Measurement System
Fractional Inch
ANSI Code
NTP-3R
Number of Cutting Edges
1
Side-to-Cutting Tip
0.0980 in
Finish - Machining
TiN
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Coating Process
CVD
Insert Type
NTP

Description

Threading Insert, NTP, Internal, Cutting Direction Neutral, Product Family Top Notch, Primary Material Application Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.