Zoro Homepage

Threading Insert, Top Notch, NTP, 0.0050 in, Carbide

  • Mfr # 913-000-335

  • Zoro # G9225991


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Top Notch
Insert Style
NTP
Insert Size
4
Grade
UD51
Corner Radius
0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-335
Zoro #
G9225991
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
4
Corner Radius
0.0050 in
Insert Thickness
0.453"
Cutting Height
0.4530 in
Insert Length
0.6290 in

Description

Threading Insert, NTP, Internal, Cutting Direction Neutral, Product Family Top Notch, Primary Material Application Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.