Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Top Notch, NTP, 0.0050 in, Carbide

  • Mfr # 913-000-336

  • Zoro # G9226007


product price: $40.69
/ea
Sold in multiples of 10 for $406.90

Key Features

Insert Shape
Top Notch
Insert Style
NTP
Insert Size
4
Grade
UD51
Corner Radius
0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-336
Zoro #
G9226007
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
4
Corner Radius
0.0050 in
Insert Thickness
0.453"
Insert Length
0.6290 in
Cutting Height
0.4530 in

Details

Item
Threading Insert
Insert Shape
Top Notch
Insert Style
NTP
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NTP-4R
Stainless (M) Compatibility
Yes
Mounting Style
Top Notch Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
TiN
For Use With
NEL4
Style
NTP
No. of Edges
1
Non Ferrous (N) Compatibility
No
ANSI Number
NTP-4R
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Max. Thread Pitch
12
Finish - Machining
TiN
Thread Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, M, S
Cutting Application
Threading
ANSI Code
NTP-4R
Measurement System
Fractional Inch
Included Angle
60 Degrees
Product Family
Top Notch
Clearance Angle
5 Degrees
Side-to-Cutting Tip
0.1280 in
Coating Process
CVD
Insert Holding Type
Top Clamp
Min. Thread per Inch
4
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
UD51
Hole Type
No Hole
Number of Cutting Edges
1
Threading Location
Internal
Primary Material Application ISO Code
P
Insert Type
NTP

Description

Threading Insert, NTP, Internal, Cutting Direction Neutral, Product Family Top Notch, Primary Material Application Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.