Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 1/4 in, 2JIL, 0.0040 in, Carbide

  • Mfr # 913-000-002

  • Zoro # G9676064


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Triangle
Insert Style
2JIL
Inscribed Circle
1/4 in
Insert Size
2
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-002
Zoro #
G9676064
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.125"
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
2JIL
Inscribed Circle
1/4 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
2JILA60
Super Alloy (S) Compatibility
No
Coating
TiN
No. of Edges
3
For Use With
LSEL2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
2JILA60
Application
General Purpose
Non Ferrous (N) Compatibility
No
Style
Laydown
Shape
Triangle
Insert Type
2JIL
Material
Carbide
Coating Process
CVD
Secondary Material Application ISO Code
K, M, S
Side-to-Cutting Tip
0.0450 in
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Min. Thread per Inch
18
Number of Cutting Edges
3
Threading Location
Internal
Thread Pitch
0.70mm to 1.50mm
Thread Profile Type
Partial
Min. Thread Pitch
0.70mm
Thread Standard
Partial Profile 60 Degrees
Cutting Application
Threading
Insert Holding Type
1/4 in
Material - Machining
Carbide
Max. Thread Pitch
36
Finish - Machining
TiN
Measurement System
Fractional Inch
ANSI Code
2JILA60
Primary Material Application ISO Code
P
Manufacturer Grade
UD51
Thread Direction
Left Hand
Included Angle
60 Degrees

Description

Threading Insert, 2JIL, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.