Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 1/4 in, 2JIR, 0.0040 in, Carbide

  • Mfr # 913-000-003

  • Zoro # G9676055


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Triangle
Insert Style
2JIR
Inscribed Circle
1/4 in
Insert Size
2
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-003
Zoro #
G9676055
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.0040 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.110"
Thread Height Difference
0.0300 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
2JIR
Inscribed Circle
1/4 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
2JIR12UN
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Application
General Purpose
Coating
TiN
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
2JIR12UN
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
LSER2
Super Alloy (S) Compatibility
No
Style
Laydown
Mounting Style
Screw Lock
Shape
Triangle
Material
Carbide
Insert Type
2JIR
Manufacturer Grade
UD51
Cutting Application
Threading
Insert Holding Type
1/4 in
Thread Direction
Right Hand
Min. Thread per Inch
12
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
2JIR12UN
Threading Location
Internal
Included Angle
60 Degrees
Min. Thread Pitch
1.00mm
Primary Material Application
Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
K, M, S
Thread Standard
Partial Profile 60 Degrees
Max. Thread Pitch
28
Thread Pitch
1.00mm to 2.00mm
Measurement System
Fractional Inch
Coating Process
CVD
Side-to-Cutting Tip
0.0350 in
Number of Cutting Edges
3
Thread Profile Type
Partial

Description

Threading Insert, 2JIR, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.