Zoro Homepage

Threading Insert, Triangle, 1/4 in, 2JIR, 0.0040 in, Carbide

  • Mfr # 913-000-004

  • Zoro # G9676046


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Triangle
Insert Style
2JIR
Inscribed Circle
1/4 in
Insert Size
2
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-004
Zoro #
G9676046
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.0040 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.110"
Thread Height Difference
0.0400 in

Description

Threading Insert, 2JIR, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.