Zoro Homepage

Threading Insert, Triangle, 3/8 in, 3IL, Carbide

  • Mfr # 913-000-005

  • Zoro # G9225167


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-005
Zoro #
G9225167
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0500 in

Description

Threading Insert, 3IL, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.