Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IL, Carbide

  • Mfr # 913-000-006

  • Zoro # G9225176


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-000-006
Zoro #
G9225176
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0500 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IL12ACME
ANSI Number
3IL12ACME
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Coating
TiN
No. of Edges
3
Style
Laydown
For Use With
LSER3
Hardened (H) Compatibility
No
Application
General Purpose
Steel (P) Compatibility
Yes
Insert Type
3IL
Shape
Triangle
Material
Carbide
Finish - Machining
TiN
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Max. Thread Pitch
12
Coating Process
CVD
Secondary Material Application ISO Code
K, M, S
Cutting Application
Threading
ANSI Code
3IL12ACME
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Thread Direction
Left Hand
Insert Holding Type
3/8 in
Manufacturer Grade
UD51
Number of Cutting Edges
3
Threading Location
Internal
Thread Standard
ACME
Side-to-Cutting Tip
0.0500 in

Description

Threading Insert, 3IL, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.