Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IL, Carbide

  • Mfr # 913-000-008

  • Zoro # G9225194


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-000-008
Zoro #
G9225194
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IL16ACME
For Use With
LSER3
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Application
General Purpose
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Mounting Style
Screw Lock
ANSI Number
3IL16ACME
Steel (P) Compatibility
Yes
Style
Laydown
Hardened (H) Compatibility
No
Coating
TiN
Material
Carbide
Insert Type
3IL
Shape
Triangle
Coating Process
CVD
Primary Material Application
Steel
Side-to-Cutting Tip
0.0400 in
Threading Location
Internal
Material - Machining
Carbide
Insert Holding Type
3/8 in
Thread Standard
ACME
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application ISO Code
K, M, S
Number of Cutting Edges
3
Max. Thread Pitch
16
Cutting Application
Threading
ANSI Code
3IL16ACME
Thread Direction
Left Hand
Primary Material Application ISO Code
P
Manufacturer Grade
UD51
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium

Description

Threading Insert, 3IL, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.