Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IL, Carbide

  • Mfr # 913-000-009

  • Zoro # G9225203


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-009
Zoro #
G9225203
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0600 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IL8ACME
For Use With
LSER3
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Style
Laydown
Coating
TiN
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Application
General Purpose
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
3IL8ACME
Insert Type
3IL
Shape
Triangle
Material
Carbide
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0600 in
Thread Standard
ACME
Manufacturer Grade
UD51
Material - Machining
Carbide
Finish - Machining
TiN
Threading Location
Internal
Insert Holding Type
3/8 in
Secondary Material Application ISO Code
K, M, S
Coating Process
CVD
Cutting Application
Threading
Primary Material Application
Steel
Measurement System
Fractional Inch
Thread Direction
Left Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
ANSI Code
3IL8ACME
Max. Thread Pitch
8

Description

Threading Insert, 3IL, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.