Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3ILA, 0.0020 in, Carbide

  • Mfr # 913-000-010

  • Zoro # G9225212


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Insert Shape
Triangle
Insert Style
3ILA
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-010
Zoro #
G9225212
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0020 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0300 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3ILA
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3ILA60
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
3ILA60
For Use With
LSER3
Coating
TiN
Non Ferrous (N) Compatibility
No
Style
Laydown
Stainless (M) Compatibility
Yes
Application
General Purpose
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
No. of Edges
3
Cutting Direction
Neutral
Insert Type
3ILA
Shape
Triangle
Material
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Min. Thread per Inch
16
Number of Cutting Edges
3
Threading Location
Internal
Manufacturer Grade
UD51
Min. Thread Pitch
0.05mm
Measurement System
Fractional Inch
Cutting Application
Threading
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, M, S
Thread Pitch
0.05mm to 1.50mm
ANSI Code
3ILA60
Coating Process
CVD
Thread Direction
Left Hand
Primary Material Application
Steel
Thread Profile Type
Partial
Finish - Machining
TiN
Max. Thread Pitch
48
Insert Holding Type
3/8 in
Thread Standard
Partial Profile 60 Degrees
Material - Machining
Carbide
Side-to-Cutting Tip
0.0400 in

Description

Threading Insert, 3ILA, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.