Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3ILG, 0.0060 in, Carbide

  • Mfr # 913-000-012

  • Zoro # G9225237


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Insert Shape
Triangle
Insert Style
3ILG
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-012
Zoro #
G9225237
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0060 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0500 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3ILG
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3ILG60
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
TiN
Style
Laydown
Application
General Purpose
For Use With
LSEL3
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
ANSI Number
3ILG60
Cutting Direction
Neutral
Material
Carbide
Shape
Triangle
Insert Type
3ILG
Measurement System
Fractional Inch
Coating Process
CVD
Thread Profile Type
Partial
Secondary Material Application ISO Code
K, M, S
Manufacturer Grade
UD51
Finish - Machining
TiN
Primary Material Application ISO Code
P
Thread Standard
Partial Profile 60 Degrees
Threading Location
Internal
Material - Machining
Carbide
Number of Cutting Edges
3
Primary Material Application
Steel
Thread Direction
Left Hand
Cutting Application
Threading
Max. Thread Pitch
14
Side-to-Cutting Tip
0.0700 in
Insert Holding Type
3/8 in
Min. Thread Pitch
1.75mm
Included Angle
60 Degrees
Min. Thread per Inch
8
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
ANSI Code
3ILG60
Thread Pitch
1.75mm to 3.00mm

Description

Threading Insert, 3ILG, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.