Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IR, Carbide

  • Mfr # 913-000-017

  • Zoro # G9225282


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-017
Zoro #
G9225282
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0500 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IR10ACME
No. of Edges
3
Non Ferrous (N) Compatibility
No
Application
General Purpose
Style
Laydown
For Use With
LSER3
Hardened (H) Compatibility
No
Coating
TiN
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
3IR10ACME
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Material
Carbide
Shape
Triangle
Insert Type
3IR
Cutting Application
Threading
Insert Holding Type
3/8 in
Threading Location
Internal
Secondary Material Application ISO Code
K, M, S
Thread Standard
ACME
Thread Direction
Right Hand
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Measurement System
Fractional Inch
Coating Process
CVD
ANSI Code
3IR10ACME
Material - Machining
Carbide
Manufacturer Grade
UD51
Primary Material Application
Steel
Max. Thread Pitch
10
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Side-to-Cutting Tip
0.0500 in

Description

Threading Insert, 3IR, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.