Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IR, Carbide

  • Mfr # 913-000-019

  • Zoro # G9225307


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-019
Zoro #
G9225307
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IR14ACME
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Lock
Cutting Direction
Neutral
No. of Edges
3
Coating
TiN
Application
General Purpose
Steel (P) Compatibility
Yes
ANSI Number
3IR14ACME
Style
Laydown
For Use With
LSER3
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Shape
Triangle
Insert Type
3IR
Material
Carbide
Threading Location
Internal
Finish - Machining
TiN
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.0500 in
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Thread Standard
ACME
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Number of Cutting Edges
3
Manufacturer Grade
UD51
Max. Thread Pitch
14
Primary Material Application
Steel
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Threading
ANSI Code
3IR14ACME
Thread Direction
Right Hand
Measurement System
Fractional Inch

Description

Threading Insert, 3IR, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.