Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IR, Carbide

  • Mfr # 913-000-021

  • Zoro # G9225325


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-000-021
Zoro #
G9225325
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0600 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IR8ACME
Coating
TiN
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Application
General Purpose
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Style
Laydown
Cast Iron (K) Compatibility
No
For Use With
LSER3
ANSI Number
3IR8ACME
Insert Type
3IR
Material
Carbide
Shape
Triangle
Threading Location
Internal
Insert Holding Type
3/8 in
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
ANSI Code
3IR8ACME
Side-to-Cutting Tip
0.0600 in
Material - Machining
Carbide
Thread Standard
ACME
Cutting Application
Threading
Coating Process
CVD
Thread Direction
Right Hand
Primary Material Application
Steel
Finish - Machining
TiN
Number of Cutting Edges
3
Measurement System
Fractional Inch
Max. Thread Pitch
8
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S

Description

Threading Insert, 3IR, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.