Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IRA, 0.0020 in, Carbide

  • Mfr # 913-000-022

  • Zoro # G9225334


product price: $23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Shape
Triangle
Insert Style
3IRA
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-022
Zoro #
G9225334
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0020 in
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0300 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IRA
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IRA60
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Style
Laydown
Application
General Purpose
Cast Iron (K) Compatibility
No
For Use With
LSER3
ANSI Number
3IRA60
Coating
TiN
Material
Carbide
Shape
Triangle
Insert Type
3IRA
Material - Machining
Carbide
Coating Process
CVD
Max. Thread Pitch
48
Side-to-Cutting Tip
0.0400 in
Insert Holding Type
3/8 in
Thread Profile Type
Partial
Thread Pitch
0.05mm to 1.50mm
Min. Thread per Inch
16
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
ANSI Code
3IRA60
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Direction
Right Hand
Measurement System
Fractional Inch
Thread Standard
Partial Profile 60 Degrees
Secondary Material Application ISO Code
K, M, S
Min. Thread Pitch
0.05mm
Cutting Application
Threading
Finish - Machining
TiN
Number of Cutting Edges
3
Manufacturer Grade
UD51
Threading Location
Internal

Description

Threading Insert, 3IRA, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.